Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 68583421 12/3 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Southwire 68583421 12/3 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft - Pkg Qty 5

Item #: WBB242242

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 5

Price: $159.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
12/3 AWG, THHN Black/White/Red/Green Aluminum MC, 25 ft

Applications
Southwire Armorlite ® Type MC Cable is suitable for use as follows: Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings. Power, lighting, control, and signal circuits. Fished or embedded in plaster. Concealed or exposed installations. Environmental air-handling spaces per NEC 300.22 (C). Places of Assembly per NEC 518.4 and theaters per NEC 520.5. Installation in cable tray and approved raceways. Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2). Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.

Specifications
Southwire Armorlite ® Type MC Cable meets or exceeds the requirements of UL Standard 83, UL Standard 1569 for Type MC, UL Standard 1685, Federal Specification A-A59544 (formerly J-C-30B), Jacketed & Non Jacketed will both pass UL Test & FT4/IEEE 1202 (70,000 Btu/hr) Vertical Cable Tray Flame Test, and the National Electrical Code. Southwire Armorlite ® Type MC Cable is listed for use in UL 1, 2, and 3 Hour Through-Penetration Firestop Systems.

Construction
Southwire Armorlite ® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Refer to color chart for conductor color sequence.

Documents are in PDF format

Product Specifications

    • WIRE TYPEMC
    • WIRE TYPE DESCRIPTIONMetal Clad
    • GAUGE12
    • NUMBER OF CONDUCTORS3
    • LENGTH FT25
    • PACKAGE TYPECoil
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEWet or Dry
    • INSULATION--
    • BRANDSouthWire®
    • DESCRIPTIONSouthwire 68583421 12/3 Awg, Thhn Black/White/Green Aluminum Mc, 25 Ft
    • MANUFACTURERS PART NUMBER68583421

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!