Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 55668323 16-Gauge, GPT Primary Auto Wire, Yellow, 100 Ft - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Southwire 55668323 16-Gauge, GPT Primary Auto Wire, Yellow, 100 Ft - Pkg Qty 2

Item #: WBB242232

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.00 each

Sold in packages of 2

Price: $16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
16-19 CU GPT PRIMARY AUTO WIRE YELLOW

Applications
Southwire's GPT is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60 volts DC(25 volts AC) or less in surface vehicle electrical systmes. Type GPT is ideal for nominal applications with limited exposure to fluids and physical abuse experienced during the operation of cars, boats, trucks, buses, tractors, trailers, etc.

Specifications
SAE International Surface Vehicle Standard J-1128.

Construction
Southwire's GPT is manufactured using fully annealed stranded bare copper conductors with premium-grade abrasion, chemical and moisture resistant color-coded Polyvinyl Chloride (PVC) insulation.

Documents are in PDF format

Product Specifications

    • WIRE TYPEPrimary
    • GAUGE16
    • LENGTH FT100
    • COLORYellow
    • PACKAGE TYPESpool
    • MANUFACTURERS PART NUMBER55668323
    • BRANDSouthWire®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!