Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Wire Stripper CWS-2,  1/2 Horsepower

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Copper Wire Stripper CWS-2, 1/2 Horsepower

Item #: WBB2153074

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.00 Save up to 16%
Price: $ 1,050.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Copper Wire Stripper CWS-2, 1/2 Horsepower

Copper Wire Stripper - 2 is for those customers who find they require more effort than our electric drill driven CWS-3, we recommend our CWS-2 wire stripper. The CWS-2 is available with a 1/2 Horsepower motor more capable to strip wire continuously while still maintain its portability. Built sturdy and tough its solid aluminum frame and heavy duty blade and feed wheels allow insulation removal at up to 110 feet per minute. Strip wire from 14AWG to 500 MCM (1-1/8 inches)

Features:
  • Strips 120 feet per minute
  • 110 Volts
  • Hardened one piece blade
  • 1/2 HP Motor
  • Blade made from tool steel
  • Strip romes cable 10 to 14 AWG
  • Made with Aircraft Aluminum
  • Self Feeding
  • 1 year manufacturers warranty
  • fully adjustable wire guide
  • Weighs 48 LBS

Product Specifications

    • WIRE TYPESolid/Stranded
    • GAUGE14
    • NUMBER OF CONDUCTORS2
    • LENGTH FT13.5
    • STRIPPING CAPACITY14 Awg To 500 mcm
    • VOLTAGE115
    • UL RATING TEMP105C
    • HEIGHT INCHES15
    • RPM165
    • BRANDCopper Wire
    • AMPS6
    • PHASE1
    • LENGTH INCHES13.5
    • DESCRIPTIONCopper Wire Stripper CWS-2, 1/2 Horsepower
    • MANUFACTURERS PART NUMBERCWS-2
    • WEIGHT LBS48
    • WARRANTY1 year
    • CONSTRUCTIONAluminum/Tool Steel
    • WIDTH INCHES12
    • HORSEPOWER1/2HP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!