Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 203302-025 Machine Tool Wire, 6 Gauge, 25 Ft Roll
See all 57 items in product family

Quick Cable 203302-025 Machine Tool Wire, 6 Gauge, 25 Ft Roll

Item #: WBB1146359

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($75.90)

List Price: $50.61 Save up to 25%
Price: $37.95
Product Information
Customer Review
Product Q&A
Quick Cable 203302-025 Machine Tool Wire, 6 Gauge, 25 Ft Roll

Features:
  • Leadhead Shrouds Offset 2Hole
  • Protects system from electrical shorts between battery cells
  • Reduces the risk of battery explosion caused by sparks
  • High temperature MDPE construction
  • Colorcoded for easy polarity identification
  • Meets OSHA and USCG requirements

Product Specifications

    • GAUGE6
    • LENGTH FT25
    • DESCRIPTIONMachine Tool Wire
    • MANUFACTURERS PART NUMBER203302-025
    • CONSTRUCTIONCopper
    • BRANDQuick Cable
    • PACKAGE QUANTITY25 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!