- Right angle lube adapter with 5883 right angle coupler and quick coupler
- Connects to grease fittings from a 90 degree angle
- Easy access to hard to reach fittings
- Quick coupler adapter and easy to use
Lincoln Lubrication Right Angle Lube Adapter - 5884
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/7 in |
| Width | 2 in |
| Height | 1-3/5 in |
| Weight | 0.4 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | 5884 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |