Lincoln Lubrication Bearing Packer - 102929
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Bearing Packer 102929 clamps securely on 25 to 50 pound original refinery container. The larger packer head to service bearing to 9 1/2 inches outside diameter with minimum 9/16 inch inner diameter. This includes adapter to permit servicing smaller bearings of 1 inch to 1 3/4 inch outter diameter. Includes 91393 follower plate.
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-2/5 in |
| Width | 14-1/3 in |
| Height | 7 in |
| Weight | 13.8 lbs |
Product Details
| Material | Steel |
| Handle | No |
| Color | Red |
| Wheels | No |
| Manufacturers Part Number | 102929 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |