Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Embassy Industries

Model # :WBB305059

MPN #: 55HAV-3020-1

Embassy HAV-48-3 Motor Fan Assembly 55HAV-3020-1

Product Description
This Motor Fan Assembly is for use with the 4,800 BTU/hr Hide-A-Vector3. 5 Year Limited Warranty. Made in the USA.

Note: These motor fan assemblies ONLY fit the latest HAV-3 version. They are NOT interchangeable with earlier versions of the HAV (-1) or (-2).

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFan Assembly
Package Quantity1
DescriptionHAV-48-3 Motor Fan Assembly
ColorSilver
Manufacturers Part Number55HAV-3020-1
For Use WithHide-A-Vector Kickspace Heaters
BrandEmbassy Industries