Features:
- Environmentally friendly
- 1.85" joint overlap
- Reusable
Weights & Dimensions
| Width | 1-1/2 in |
| Circumference | 128 in |
| Fits Pallet L x W | 128 x 1-1/2 |
Product Details
| Material | Rubber |
| Package Quantity | 100 |
| Description | Traditional Pallet Band |
| Color | Beige |
| Bands per Case | 100 |
| Manufacturers Part Number | EP-54128 |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days |