Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778953

MPN #: PP12SC-01

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Metal Buckles, Economy Duty

Product Description
This compact strapping kit includes high-quality strapping and seals perfect for mobile craftsmen and technicians who need to refill their kits.

Features:
  • Polypropylene Strapping Kit for 1/2", Metal Buckles - Economy
  • Includes: 1 coil of Strapping, 40 pack of Buckles.
  • Please note that this kit only includes strapping and buckles.
  • Tools and carts are not included!
  • Economy Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility.


PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Strap Width1/2 in
Core Size3 in

Product Details

Assembly RequiredNo
For Use WithPolypropylene
CartNo
DispenserNo
SealerNo
TensionerNo
MaterialPolypropylene
SealsNo
Manufacturers Part NumberPP12SC-01
BucklesYes
ProgrammableNo
BrandEncore Packaging
ColorBlack/Silver/Blue
Tool TypeManual
StrappingYes
StyleWith Strapping & Buckles
Applicable MaterialsPolypropylene
Includes1 Coil of Strapping, 40 Pack of Buckles
Package Quantity1
DutyEconomy
CutterNo

Warranty

Warranty90 Days mo