Features:
- Use with Stainless Steel
- Strap Width: 3/8 -5/8"
- Strap Gauge: .015 - .023"
Weights & Dimensions
| Max Material Thickness | 0.015 - 0.023 |
| Strap Width | 3/8 -5/8 |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | RSA-595 |
| Duty | Heavy Duty |
| For Use With | Stainless Steel |
| Tool Type | Pusher |
| Brand | Encore Packaging |