Encore Packaging Cord Strap Bar, Poly Strapping Tool For Up to 3/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
Simple design, manual tensioner for composite cord strapping. Solid steel round stock with soft-grip rubber handle.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | Up to 3/4 |
Product Details
| Style | Manual |
| Type | Tensioner |
| Grip Material | Rubber |
| Color | Black |
| Manufacturers Part Number | EP-1140 |
| Duty | Regular |
| For Use With | Cord, Poly |
| Brand | Encore Packaging |