- Light duty pusher tensioner
- Limited take-up
- For round or irregular package loads
- For strap width is 3/8 - 3/4"
- For strap gauges from .015 - .023
Encore Packaging Light Duty Pusher Tensioner for 3/8-3/4" Strap Width, Black/Blue/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 3-1/4 in |
| Height | 3 in |
| Max Material Thickness | 0.023 |
| Strap Width | 3/8 - 3/4 in |
Product Details
| Type | Tensioner |
| Color | Black, Blue, Silver |
| For Use With | Steel |
| Tool Type | Pusher |
| Manufacturers Part Number | EP-1625 |
| Duty | Light Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |