Encore Packaging Wrapstik XL For Pre-Stretch Film, Extended Reach, 12"-20" Roll
Write a Review
|
Questions & Answers (0)
Product Description
This convenient wrap stick has an ergonomic design and aides in low and high reach while wrapping your pallet. It comes with an extra long handle length of 48.5 inches. This unit accommodates all core sizes. Features easy manual tension adjustment. Features a quick system for efficiently changing out rolls.
PRICE
$235.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
| Core Size | 1-1/2 - 3 in |
Product Details
| Type | Extended Stretch Dispenser |
| Color | Multi-colored |
| For Use With | Pre-Stretch Film |
| Tool Type | Manual |
| Handle Type | Extended Reach |
| Applicable Materials | Pre-Stretch Film |
| Description | Wrapstik Pre-Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-790-XL |
| Programmable | No |
| Brand | Encore Packaging |