Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Engine Cooling Fan Module - Gates FCM122

Model #: WBB2439277

MPN #: FCM122

Engine Cooling Fan Module - Gates FCM122

|
Questions & Answers (0)
PRICE
$66.95
Usually ships in 2 to 5 days
Engine Cooling Fan Module

Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation. Our OE Performance replacement modules ensure an exact fit and easy installation while effectively restoring the cooling system to proper operation and performance.

  • Parts are "plug and play" for easy installation
  • On certain applications the module is not available separately from the dealer. Reduce repair cost by replacing the module versus the complete fan assembly
  • Engineered improvement has been incorporated into parts with a high failure rate to improve performance and longevity


Application Summary: 2010-04 Ford, Focus, 4-Cyl. 2.0 L, Engine Cooling Fan Resistor

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Contour - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   1995-2000
  • Contour - Engine: L4, 2.0L, 1989cc, 121ci, GAS   1995-2000
  • Focus - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   2004-2010
  • Focus - Engine: L4, 2.0L, 1989cc, 121ci, GAS   2004-2010
  • Focus - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2005-2010
  • Focus - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2005-2010
  • Focus - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2005-2010
  • Focus - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2005-2010
  • Focus - Engine: L4, 2.3L, 140ci, DIESEL   2004-2007
  • Focus - Engine: L4, 2.3L, 140ci, ELECTRIC/GAS   2004-2007
  • Focus - Engine: L4, 2.3L, 140ci, GAS   2004-2007
  • GT - Engine: V8, 5.4L, 330ci, BI-FUEL   2005-2006
  • GT - Engine: V8, 5.4L, 330ci, CNG   2005-2006
  • GT - Engine: V8, 5.4L, 330ci, FLEX   2005-2006
  • GT - Engine: V8, 5.4L, 330ci, GAS   2005-2006
  • GT - Engine: V8, 5.4L, 330ci, LPG   2005-2006
  • Mystique - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   1995-1995
  • Mystique - Engine: L4, 2.0L, 1989cc, 121ci, GAS   1995-1995
  • Mystique - Engine: V6, 2.5L, 2450cc, 155ci, GAS   1995-1995
Mercury+ Expand List– Hide List
  • Cougar - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   1999-2002
  • Cougar - Engine: L4, 2.0L, 1989cc, 121ci, GAS   1999-2002
  • Cougar - Engine: V6, 2.5L, 2450cc, 155ci, GAS   1999-2002
  • Mystique - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   1995-2000
  • Mystique - Engine: L4, 2.0L, 1989cc, 121ci, GAS   1995-2000
  • Mystique - Engine: V6, 2.5L, 2450cc, 155ci, GAS   1995-2000
1
1
Easy online or call-in returns.