- 40" creeper effortlessly transforms into a seat, offering versatile functionality for both sitting and reclining
- Built with ¾" tubular steel this creeper supports up to 450 lbs (300 lbs when used as a seat) ensuring durability and long-lasting performance
- Extra thick padded cushion delivers exceptional comfort during long periods of sitting or lying down
- Equipped with six 3" polyurethane oil-resistant swivel casters allowing for smooth unrestricted movement across the shop floor
- Easily fits into tight spaces and low-clearance areas for maximum accessibility
American Forge & Foundry® 3-Way Low-Profile Folding Creeper/Seat, 300/450 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 26 in |
| Height | 5-5/16 in |
Product Details
| Type | Folding Creeper/Seat |
| Capacity | 300/450 gal |
| Package Quantity | 1 |
| Description | Low Profile Creeper |
| Color | Red |
| Manufacturers Part Number | 3916 |
| Brand | American Forge & Foundry |