TOPS Engineering Computation Pads, Cross-Section Quad Rule, 100 Green-Tint 8.5" x 11" Sheets
Write a Review
|
Questions & Answers (0)
Product Description
TOPS Engineering Computation Pads are the starting point for professional diagrams and plans. Grid-to-edge 5 x 5 cross-section rulings on back show through clearly to provide scale and structure. Margin lines and heading bars on front provide standardized formatting on every page. Each glue-topped, 3-hole punched pad features low-glare tinted paper to help reduce eye strain and fatigue.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 100 |
| Type | Graphing/Sketching Pad |
| Color | Green |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | Green Tint |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Punched/Unpunched | Punched |
| Ruling | Grid |
| Pads | 1 |
| Description | Engineering Computation Pad |
| Package Quantity | 100 Sheets/Pad |
| Brand | Tops |