Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169508

MPN #: BA9-BR36

Baileigh Industrial® BR-16E-36 36" Throat Depth Bead Roller, 1/2 HP, 110V

Product Description
Made of rigid steel, this American-Made Bead Roller combines all the best features in one package. Crafted with excellence, it offers a quick-release top die that allows for easy opening and closing without altering the depth pressure. The adjustable shaft and variable-speed pedal provide precise control, while depth stops ensure consistent and repeatable beads. With its heavy steel frame, this bead roller guarantees accuracy and prevents flex, making it a reliable tool for years to come. Experience the power of versatility and efficiency with our exceptional bead roller, designed to elevate your craftsmanship

Features:
  • Made in the USA
  • 16 gauge mild steel maximum capacity with a 36" throat depth enables you to work on the middle of large panels
  • Industrial .5 hp motor runs on 110-volt power. Plug it into any household outlet
  • Both rolls are driven. Chain drive on the top roll prevents slippage
  • Variable-speed foot pedal lets you slow down your feed rate for more delicate work
  • You can change the RPM of the rolls in real time by turning the dial on the side or lock the rolls at a constant speed
  • Rollers can run forward or in reverse, so you can go over a pattern as needed
  • Left- and right-hand controls are the same on both sides of the machine
  • Adjust the forming depth by turning a hand wheel just above the working area
  • You can begin or end a design in the middle of the panel and not worry if the depth is set correctly


PRICE
$8,629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight515

Product Details

TypeBead Roller
Motor Voltage110 V
Country of OriginMade in USA
MaterialSteel
Manufacturers Part NumberBA9-BR36
Motor Horsepower1/2 HP
BrandBaileigh Industrial