TygerClaw Table Top TV Stand For 32"- 55" TVs
Write a Review
|
Questions & Answers (0)
Product Description
TygerClaw LCD80026BLK constructed with metal and solid glass support most 32" - 55" TV offers you a cost-saving TV mount solution. Apart from the durable structure and well-design appearance, the unit also features flexible adjustment. +30/-30 degree swivel range offers more horizontal movement than standard TV brackets. Bearing easy installation in mind, this stand designs for assembling in minutes.
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 10-1/2 in |
| Height | 23 in |
| Weight Capacity | 88 lbs |
| Weight | 10.6 lbs |
| LCD Size | 32" - 55" |
| Mounting Hole Pattern | Up to 400 x 400 mm |
Product Details
| Assembly Required | Yes |
| Type | Desk Mount |
| Color | Black |
| Swivel | +30° / -30° ° |
| Style | Swivel |
| Mounting Location | Desktop |
| Display Type | Single Monitor |
| Material | Tempered Glass, Steel |
| Description | Table Top TV Stand For 32"- 55" TVs |
| Package Quantity | 1 |
| Manufacturers Part Number | LCD80026BLK |
| Brand | TygerClaw |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |