Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265123

MPN #: 45-228-026

Ergotron® MX Wall Mount LCD Monitor Arm, Polished Aluminum

Product Description
Hone in on the best, ergonomic view and save desk space with the MX Wall Monitor Arm. Easily move heavier monitors and all-in-one computers into the best viewing position - higher, lower, extended, retracted, tilt or 360-degree rotation - to help ward off eye, neck and back strain. Say no to the scroll and rotate your screen to portrait view to see multiple photos or a full PDF page.

Features:
  • MX Wall Mount LCD Monitor Arm (polished aluminum)
  • Includes MX arm, vertical mount base, VESA adaptor brackets
  • Weight Capacity: 14 to 30 lbs (6.3 to 13.6 kg). Monitor depth greater than 4" (102 mm) may diminish capacity. Contact Ergotron for more information
  • Monitor tilts 75° up and 5° down
  • Pan at base = 180°; pan at extension = 360°; pan at monitor = 180°
  • Portrait/landscape rotation includes position lock
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern = 100 x 100 mm & 75 x 75 mm); VESA FDMI, MIS-E, C (hole pattern = 200 x 100 mm); VESA FDMI, MIS-F, C (hole pattern = 200 x 200 mm). For displays that use a 400 x 200 mm, 400 x 300 mm or 400 x 400 mm hole pattern, the VESA Bracket Adaptor Kit (97-759) can be ordered separately
  • Recommended installation height: Upper mounting hole of base should be placed no higher than 60" (152 cm) above floor
  • Internal cable management
  • Product Weight: 8.1 lbs (3.7 kg)
  • Warranty: Ten (10) years
PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity30 lbs
Weight8 lbs
LCD SizeUp to 42"
Lift5" in
Mounting Hole Pattern75 x 75 to 200 x 200 mm
Extension16-1/2 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorSilver
Tilt+75° / -5° °
Rotation90° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum
DescriptionWall Mount LCD Monitor Arm
Package Quantity1
Manufacturers Part Number45-228-026
Pan360° °
BrandErgotron

Warranty

Warranty10 yr

Compliance & Certifications

VESA CompatibleYes