Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Joe

Model # :WBB3234267

MPN #: LPT33

Big Joe Integrated Lithium-Ion Electric Pallet Jack, 3300 lb. Capacity, 27"W x 46"L Forks

Product Description
Our 3,300 lb. capacity fully electric pallet truck is the most compact and maneuverable product in its class. When coupled with an optional additional easy exchange Li-ion battery, you can achieve infinite duty cycles thanks to their rapid recharge rate and extended run time!

Features:
  • Up to 2 hours of run-time per charge
  • Ergonomic handle with reversing switch, horn and dual "butterfly"
  • Thumb controls are intuitive and allow for safe, accurate operation
  • The unique Easy Exchange battery system functions like common cordless hand tools
  • Strong permanent magnet drive motor
  • Battery discharge indicator
  • Key switch to limit access to approved personnel


PRICE
$3,549.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width27 in
Lowered Height3-3/16 in
Raised Height7-3/4 in
Weight Capacity3300 lbs
Weight375 lbs
Fork Length46 in
Fork Width6 in
Distance Between Forks15 in
Distance Across Forks27 in
Wheel Diameter8-5/16, 2-7/8 in
Travel Speed2.7 Loaded; 2.9 Unloaded mph
Turning Radius52-3/16 °

Product Details

Duty Cycle2.5 Hours
ChargerOn Board 110V, 10A
OperationElectric
Manufacturers Part NumberLPT33
BrandBig Joe
Wheel MaterialPolyurethane
Battery TypeLithium-Ion 24 V / 20 Ah
TypeElectric Pallet Truck
ColorYellow/Black
Lift TypePowered
Wheel Type1 Drive, 2 Load
StyleStandard Forks
Load Wheel MaterialPolyurethane
BatteriesLithium Ion 24V/20AH
Lower TypePowered

Warranty

Warranty2 yr