GOJO® LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black
|
Questions & Answers (0)
Product Description
GOJO® LTX-12 Touch-Free Foam Soap Dispenser is a high-capacity dispenser with a large sight window. Operational efficiency has been maximized with mess-free, snap-in-place GOJO® SANITARY SEALED refill cartridge.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 4 in |
| Height | 10-1/2 in |
Product Details
| Type | Wall Mount |
| Color | Black |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1919-04 |
| Form | Foam |
| Brand | GOJO |