Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Euroclean Dust Magnet™ 56649241 - Starter Kit

Model #: WBB2051300

MPN #: 56649241

Euroclean Dust Magnet™ 56649241 - Starter Kit

(3)
|
Questions & Answers (0)
PRICE
$137.00
was $152.44
Save $15.44 (10%)
Ships in One Business Day
The Dust Magnet dry mopping system is the preferred way to remove dust and light dirt from hard surfaces at major hospitals, schools, nursing homes, health care and other facilities.

The standard Dust Magnet floor tool and shaft has single or multiple sheets that easily attach to the aluminum frame. The telescopic handle extends to 79 inches (201 cm) making it ideal for hard-to-reach and overhead areas. The entire unit weighs less than 2 lb (0.91 kg)

In use, the unique sheet develops a static electric charge, attracting dust to the thick fiber pile much like a magnet. The more you use it, the better it works! Since dirt clings to the sheet, dust will not shake loose when cleaning overhead, making this product very versatile. Dust Magnet sheets hold more dirt and clean more surface area than any other disposable, dry dust mopping system.

Features:
  • Dry Dusting system uses disposable dusting sheets
  • Super lightweight aluminum system
  • Simple static electricity attracts dust and holds it
  • 23, 46, and 59 inch wide cleaning path options
  • Sheets come in boxes of 200 convenient pre-cut sheets, or a continuous roll of 100
  • No oil or chemical treatments required, reducing film residues and potential hazards


1
1
Easy online or call-in returns.