Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Karcher

Model # :WBB3799016

MPN #: 2.445-076.0

Karcher Battery Power, 36V, 6 AH

Product Description
The Battery Power+ 36 V lithium-ion battery for the 36 V machines in our battery platform is not only impressive because of its incredible power and very long runtime thanks its capacity of 6 Ah, but also has extensive additional equipment and safety features. For example, efficient temperature management guarantees safe heat regulation of the batteries so that the maximum power is always delivered safely. The very robust and impact-resistant casing effectively protects the battery against external impacts and splash water, in accordance with IPX5. This also ensures easy and safe handling. The integrated voltage monitoring and overcurrent protection prevents damage to the cells caused by overvoltage, deep discharge and excess current. Innovative Real Time Technology allows users to read precise values for the remaining running time, charging time and charging state on a clear LCD display.

Features:
  • Powerful lithium-ion cells
  • IPX5 rated – protected against jets of water from all directions: Reliable protection during jobs that use jets of water.
  • Safety: Overvoltage and undervoltage protection.


PRICE
$449.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height4-5/8 in
Weight3

Product Details

TypeBattery Power
Voltage36 V
Package Quantity1
ColorBlack/Gray
Manufacturers Part Number2.445-076.0
BrandKarcher