Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Selectivend

Model # :WBB3196784

MPN #: 35730599

Selectivend Non-Refrigerated Vending Machine with Card Reader, 23 Selections, Snacks & Candy

Product Description
The WS3000 comes equipped with 5 flex trays featuring adjustable height in 1" increments, giving you the freedom to customize your product selection. Equipped with the latest in electronic controls, premium coin changer and bill acceptor, as well as our iVend™ Sensor System - get the product or your money back, this vending machine is a great choice.

Features:
  • Adjustable flex trays accommodate popular product packages
  • Delivers plug-in ready - Just set prices and operate
  • Pull-out, tilting trays for easy loading and assured product rotation
  • LED lighting
PRICE
$6,735.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-3/8 in
Depth35-3/4 in
Height72 in
Weight528 lbs

Product Details

TypeVending Machine with Card Reader
ColorBlack
Amperage1.2 A
Pricing Range$0.00 - $99.95
Number of Vending Selections23
Currency AcceptedUSD
Capacity198 Candy, 118 Snacks
Voltage115 V
IncludesiVend™ Sensor System - Get the Product or Your Money Back
Made in the USAYes
MaterialSteel
Manufacturers Part Number35730599
BrandSelectivend

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsADA Ready, UL, NAMA Listed