Features:
- 4,000 count display with 1 In. digits
- Auto power off function and data hold to freeze a reading on the display
- CAT III- 600 V.
Product Details
| Type | Autoranging Digital Multimeter |
| Voltage Range | 0mV to 600V V |
| Description | Mini Multimeter & Non-Contact Voltage Detector |
| DC Voltage | 0.1mV to 600V |
| Manufacturers Part Number | EX330 |
| AC Voltage | 0.1mV to 600V |
| Brand | Extech |
| Voltage Rating | 600 V V |