Lubricators
Brand
Free Shipping
Length
Width
Height
Type
Color
Price
Related Products
This replacement polycarbonate bowl with bowl guard is designed for Milton 1/4" 3/8" and 1/2" filters and lubricators. Easily replace an old filter or lubricator bowl with this 5 ounce capacity bowl by simply turning counterclockwise.
1/2" NPT FRL trio combines the filter regulator and lubricator with modular connectors. This pre-assembled unit has polycarbonate bowls offer a 5 ounce capacity and includes a gauge. Maximum of 150 PSI and 48 SCFM.
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Regulator with lock regulates air flow. Metal housing protects bowls from impacts. Gauge that allows reading the air pressure in PSI and Map.
This 1/4" NPT Milton micro filter is supplied with a pre-assembled internal automatic overnight drain which will operate when an air supply is shut down or when liquid has gathered in the filter bowl. The included 3 stage baffle system offers exceptional moisture removal. This micro filter includes a porous bronze sintered 40 micron filter element which allows less pressure drops and longer cleaning intervals. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems and are used as pre-filters to coalescing type filters to ensure high ...
1/2" NPT Deluxe FRL trio is a filter regulator and lubricator all in one. The filter comes with an automatic overnight drain which will operate whenever liquid accumulates in the filter bowl. The regulator is the relieving type which will exhaust air downstream when pressure rises above the maximum preset pressure. The drip type lubricator allows for precise setting. This pre-assembled unit has polycarbonate bowls with metal bowl guards and includes a gauge. Offers a maximum of 250 PSI and 100 SCFM. 40 micron filter element.