- Graduation: .0001"
- Measure the web thickness of drills, small grooves and keyways
- Ratchet stop
- Carbide tips
- Supplied with setting standards (except 0-1")
Insize Point Micrometer, Type B, 0-1" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Width | 4-5/16 |
| Max Measurement | 1 IN |
| Range | 0-1 |
Product Details
| Digital | No |
| Type | Point Micrometer |
| Color | Green |
| Accuracy | (+/-).00016 IN °F |
| Style | Point |
| Includes | Setting Standards |
| Graduation | .0001" |
| Material | Stainless Steel |
| Description | Point Micrometer |
| Manufacturers Part Number | 3230-1B |
| Brand | InSize |