Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB233880

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Product Description
STEEL DRUM DOLLY

Wheel them...don't carry them! Increase the usage of your old drums, as this Drum Dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 55 gallon metal, fiber and plastic drums, and containers. 8 gauge steel construction with a 2"H perimeter retention lip. Rugged 3" casters provide maximum stability and easy maneuverability. Assembles easily. 1 Year Limited Warranty.

PRICE
$77.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height2 in
Weight Capacity1000 lbs
Weight22 lbs
Wheel Diameter3 in
Diameter24 in

Product Details

Assembly RequiredYes
Wheel MaterialSteel
TypeSteel Drum Dolly
ColorOrange
Wheel TypeSteel
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number233880
Number of Wheels4
Number of Casters4
BrandGlobal Industrial

Warranty

Warranty1 Year