Welding Markers & Etching Tools
Availability
Brand
Length
Type
Height
Capacity
Color
Price
Related Products
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Gray material is ideal for applications up 550°F Easy to use marking tool for pipe fitters and welders Marking measures 3-7/8" to 6' and designed for pipe diameter sizes 3" ...
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Jumbo #6 Model may be used on pipes 1" in diameter and larger. Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. Features: Features a 4" Y-type head fitted with an adjustable dial bubble protractor (DSL) Hardened centering pin can be used with a small mallet or tapping ...
The Flextur™ Packing Station Tool Holder is the ideal solution for keeping tape guns organized, accessible, and ready for use. Designed for ergonomic efficiency, it fits most tape guns and integrates seamlessly with Flextur's™ steel pegboard and tool board systems. You can easily move or reposition the holder to match your workflow, helping reduce wasted motion and improve productivity. American Made in Dalton, Ohio U.S.A.
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16 inch (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Blue Barrel: 3/4" (19.05 mm) Includes 17cc's of paint
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Black material is ideal for applications up 350°F Easy to use marking tool for pipe fitters and welders Marking measures 5" to 7' and designed for pipe diameter sizes 4" to ...