New Age Aluminum Correctional Cart, 2000 lb. Capacity, 54"L x 22"W x 41"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
All-welded aluminum utility cart, also known as a correctional cart, features a heavy-duty design to transport loads up to 2000 lbs. (1500 lbs. per shelf). Cart framework is constructed of 1-1/2" x 1-1/2" x 0-1/16" wall aluminum tubing. Shelves are constructed of 0-1/16" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. Rolls smoothly with 6" rubber casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.
See price in cart
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 22 in |
| Height | 41 in |
| Weight Capacity | 2000 lbs |
| Weight | 84 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 27 in |
Product Details
| Assembly Required | No |
| Type | Correctional Cart |
| Shelf Capacity | 1500 lbs |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Aluminum |
| Manufacturers Part Number | 97178 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF |