Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bond

Model # :WBB2193751

MPN #: 5500/ DU

Bond® Extreme Weight Steel Triangular Cup Dolly 5500 - Ductile Iron Wheels - 3500 Lb. Cap.

Product Description
The Model 5500 Extreme Weight Dolly is a 3/8" thick steel plate measuring 23" end to end with a 6" diameter straight sided well with a yellow powder coat finish and drain holes. Clearance is 2" from the floor. Overall height is 7-7/8". Super duty kingpin-less casters are chosen for their durability especially in abusive or shock load applications. 6" diameter by 3" width wheels made of crowned ductile iron with rugged tapered bearings. Ductile iron wheels are resistant to breakage, chipping and cracking, even under severe impact loading. This wheel provides a weight capacity of 3500 lbs. per dolly. Each dolly weighs 105 lbs.

PRICE
$2,169.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height7-7/8 in
Weight Capacity3500 lbs
Weight105 lbs
Axle Diameter3/4 in

Product Details

Assembly RequiredNo
TypeMaterial Handling Cup Dolly
ColorYellow
Number of Rollers3
SwivelYes °
MaterialSteel
Package Quantity1
Manufacturers Part Number5500/ DU
BrandBond

Warranty

Warranty6 Months