Vestil Extruded Rubber Wheel Chock, 8-1/2"L x 8-1/2"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions.
PRICE
$38.95
This product will be restocked by Jan 12, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 6 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | EX-11 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |