Features:
- Open design is lightweight yet strong
- Painted yellow finish makes unit easily visible
- Fabricated steel gives unit a long lasting design
- Open face radius allows unit to work with any sized tire
Weights & Dimensions
| Length | 17-5/16 in |
| Width | 6 in |
| Height | 9-1/16 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | SWC-22 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |