Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB770114

MPN #: 599KL

Health O Meter 599KL Digital Physician Scale 600 x 0.2lb/272 x 0.1kg, Eye Level w/ Wheels

Product Description
The Health O Meter® Professional 599KL Heavy Duty Waist Level Digital Scale features a 350° swivel and 1" LCD display Functions: lb / kg conversion, lb /kg lock out, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Auto Zero, Auto Off and EMR connectivity via USB, optional Pelstar wireless technology. Design features include two wheels for ease of movement. Powered by 120V adapter (included) or six C-cell batteries (not included). Capacity: 600 lb/300kg, Resolution: 0.2 lb/0.1 kg; Platform Dims: 14 1/4" x 14 1/4". Optional wall mounted height rod available PORTROD 201HR, 201HR. Optional Attachable Height Rod 499KLROD 2 Year Limited Warranty.

Features:
  • High 660 lb/300 kg capacity; lb/kg Lock-Out reduces prescription errors caused by kg/lb confusion during weighing
  • Easy-read 1" high LCD display
  • Large, low-profile platform provides safer access and stability
  • EMR Connectivity via optional Pelstar® wireless technology
  • Built-in height rod that measures 30' to 84.25"
  • User friendly interface with full complement of digital functions including BMI, Zero Out/Tare, Hold/Release, Auto Zero, Auto Off, lb/kg conversion and lb/kg Lockout
  • 2 Year Limited Warranty
PRICE
$749.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width14-3/4 in
Height42-1/2 in
Weight Capacity660 lbs
Platform Width14-1/4 in
Readability0.2 kg
Pan/Platform Size14-1/4" x 14-1/4"
Platform Length14-1/4 in
Height RodY

Product Details

TypeDigital Physician Scale
DisplayLCD
ColorGray
Power Supply6 C-cell (Not Included)
WheelsY
StyleColumn Style
HandpostN
DescriptionHeavy Duty Waist-High Digital Scale
InterfaceOptional Pelstar Wireless Technology
Manufacturers Part Number599KL
BrandHealth O Meter

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCMET