Eyesaline Refill For Model 829001
|
Questions & Answers (0)
Product Description
EYESALINE REFILL
Isotonic Eyesaline concentrate which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Makes 6 gallon refill for Model 829001.
Expiration: 30 month shelf life when unopened / 6 months once opened, from date of manufacture.
Isotonic Eyesaline concentrate which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Makes 6 gallon refill for Model 829001.
Expiration: 30 month shelf life when unopened / 6 months once opened, from date of manufacture.
PRICE
$57.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Saline Refill |
| Mounting Location | Wall Or Cart Mount |
| Capacity | 6 gal |
| Material | Polyethylene |
| Color | Green |
| Manufacturers Part Number | 32-000509-0000 |
| Brand | Honeywell Safety |