Features:
- Flowback Handle
- Beveled Toe Plate
- 600 lbs Load Rating
Weights & Dimensions
| Width | 18 in |
| Height | 48 in |
| Weight Capacity | 600 lbs |
| Weight | 19 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | 45100 |
| Handle Style | Flowback |
| Brand | Milwaukee |