Contents:
First Aid Only Heat Stress Kit, 72 Piece, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
Keep your employees safe from the dangers of excessive temperatures with this heat stress kit. The rugged, weatherproof plastic case is wall mountable yet has a handle for easy carrying. Stay OSHA compliant at your contractors, construction, or industrial site with this 72-piece kit. Made in the USA.
Contents:
Contents:
PRICE
$40.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Heat Stress First Aid Kit |
| Number of Pieces | 72 |
| Package Quantity | 1 |
| Description | OSHA Compliant Head Stress Kit |
| Color | White |
| Manufacturers Part Number | 5250 |
| Case Material | Plastic |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | OSHA |