First Aid Only SmartCompliance 2021 Conversion Kit, ANSI Compliant, Class A
Write a Review
|
Questions & Answers (0)
Product Description
Use this conversion kit to bring your existing ANSI A 2015 kit up to the new ANSI 2021 standard.
PRICE
$7.90
15
15
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 5 in |
| Height | 4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Conversion Kit |
| Class | A |
| Number of Pieces | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 91365 |
| Case Material | Cardboard |
| Brand | First Aid Only |