First Aid Only SmartCompliance 2021 Conversion Kit, ANSI Compliant, Class B
Write a Review
|
Questions & Answers (0)
Product Description
Use this conversion kit to bring your existing ANSI B 2015 kit up to the new ANSI 2021 standard.
PRICE
$51.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Conversion Kit |
| Number of Pieces | 15 |
| Class | B |
| Package Quantity | 1 |
| Manufacturers Part Number | 91366 |
| Case Material | Cardboard |
| Brand | First Aid Only |