Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X3  Open Eye Bolt Machine Screw Thread Zinc, Pkg of 600
See all 2 items in product family

1/4-20X3 Open Eye Bolt Machine Screw Thread Zinc, Pkg of 600

Item #: WBB423716

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 186.95
Product Information
Customer Review
Product Q&A
1/4-20X3 Open Eye Bolt Machine Screw Thread Zinc.

Product Specifications

    • LENGTH INCHES3
    • PACKAGE QTY600
    • MANUFACTURERS PART NUMBER1448IO
    • SIZE1/4-20
    • EYE INSIDE DIAMETER--
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • THREAD SIZE INCHES1-3/4
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!