Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X3/4  Unslotted Indented Hex Washer Head Mach. Screw Full thread 18 8Stainless Steel,625 pcs
See all 94 items in product family

5/16-18X3/4 Unslotted Indented Hex Washer Head Mach. Screw Full thread 18 8Stainless Steel,625 pcs

Item #: WBB398549

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 267.95
Product Information
Customer Review
Product Q&A
5/16-18X3/4 Unslotted Indented Hex Washer Head Machine Screw Full thread 18 8Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY625
    • SIZE5/16-18
    • LENGTH3/4"
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER3112MW188
    • HEAD Indented Hex Washer
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed