discount codeFree shipping over 300

Applied at checkout

#14 X 2-1/2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 6

#14 X 2-1/2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 6

Item #: WBB1660296

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $5.80

Quantity

Popular item in this category

#6 X 1/2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 100

Usually ships in 1 to 4 days

Not Yet Rated

$7.10

Customers Also Viewed

#14 X 2-1/2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 6

Phillips Oval Self Tapping Sheet Metal Screws provide large threads for high versatility, and are used to securely attach metal, wood, fiberglass, and plastic for long lasting durability.

Product Specifications

  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • SIZE#14
  • PACKAGE QTY6
  • LENGTH INCHES2-1/2
  • MATERIALStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

16 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#14 X 2-1/2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 6

#14 X 2-1/2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 6

Item #: WBB1660296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top