Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32X3/8  Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 410 S/S Pass & Wax,5000 pcs
See all 122 items in product family

6-32X3/8 Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 410 S/S Pass & Wax,5000 pcs

Item #: WBB398422

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
6-32X3/8 Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 410 S/S Pass & Wax. Thread RollingĀ  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • LENGTH INCHES3/8
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBER0606RPF410
    • HEAD Flat
    • SIZE6-32
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed