Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Knurled Head

111 Results

Availability

Size

View All Size

Brand

Package Quantity

111 Results
Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$24.95
Ships in 2 Business Days

Package Quantity

1

Size

1/2-13

Thread Length

2 in

Head Diameter

1-3/8 in

Compare
2
2
Minimum purchase quantity is 2
$24.95
Ships in 2 Business Days

Package Quantity

5

Size

M6 x 1.0

Thread Length

19mm in

Head Diameter

8mm in

Compare
2
2
Minimum purchase quantity is 2
$20.75
Ships in 2 Business Days

Package Quantity

5

Size

M5 x 0.8

Thread Length

11mm in

Head Diameter

11.5mm in

Compare
3
3
Minimum purchase quantity is 3
$19.50
Ships in 2 Business Days

Package Quantity

5

Size

M5 x 0.8

Thread Length

9mm in

Head Diameter

11.1mm in

Compare
3
3
Minimum purchase quantity is 3
$20.00
Ships in 2 Business Days

Package Quantity

5

Size

M5 x 0.8

Thread Length

9mm in

Head Diameter

11.5mm in

Compare
2
2
Minimum purchase quantity is 2
$28.95
Ships within 1 Business Day

Package Quantity

5

Size

M6 x 1.0

Thread Length

19mm in

Head Diameter

12.7mm in