Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 2" Wing Screw - 1-3/8" Head Width - Malleable Iron - Plain - USA - Pkg of 25

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

1/4-20 x 2" Wing Screw - 1-3/8" Head Width - Malleable Iron - Plain - USA - Pkg of 25

Item #: WBB2223184

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
1/4-20 x 2" Wing Screw - 1-3/8" Head Width - Malleable Iron - Plain - USA - Pkg of 25

Wing screws provide quick installation by allowing the user to manually tighten the screw with their hand. Made with malleable iron for long lasting durability.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • HEAD HEIGHT INCHES5/8
    • LENGTH INCHES2"
    • PACKAGE QTY25
    • MANUFACTURERS PART NUMBER1-CDR-10-M7
    • SIZE1/4-20
    • COUNTRY OF ORIGINMade in USA
    • MATERIALMalleable Iron
    • HEAD WIDTH INCHES1-3/8
    • SHOULDER DIAMETER INCHES7/16
    • FINISHPlain
    • BRANDPeerless®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!