Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-11 X 6 Carriage Bolt - Grade 5 - Fully Threaded - Round Head - Square Neck - Zinc - Pkg Of 70
See all 84 items in product family

5/8-11 X 6 Carriage Bolt - Grade 5 - Fully Threaded - Round Head - Square Neck - Zinc - Pkg Of 70

Item #: WBB424591

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 110.95
Product Information
Customer Review
Product Q&A
5/8-11 X 6 Carriage Bolt - Grade 5 - Fully Threaded - Square Neck - Zinc - Package Of 70

Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • HEADRound
    • FULL OR PARTIAL THREADFull
    • SIZE5/8-11
    • LENGTH6"
    • NECK TYPESquare
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • PACKAGE QUANTITY70
    • BRANDKanebridge
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONCarriage Bolt
    • MANUFACTURERS PART NUMBER6296C5
    • GRADEGrade 5
    • MATERIALSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Carriage Bolts

Your review: This product is a good quality product at a reasonable price.

Pros: good quality, reasonable price

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!