Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Carriage Bolts

Carriage bolts feature smooth, domed heads and square necks, preventing rotation during installation. The sturdy construction, threads, and corrosion-resistant finishes, stainless steel carriage bolts provide secure fastening for wood-to-wood and wood-to-metal connections in construction, woodworking, and outdoor projects. Available in various lengths, diameters, finishes, and grades, industrial carriage bolts offer versatility and strength, ensuring dependable performance and long-lasting durability in diverse applications.
29 Results

Availability

Special Price

Size

View All Size

Brand

View All Length
29 Results
Compare
SALE
1
1
$42.95was $58.95
Save $16.00 (27%)
Ships Same Day

Length

6 in

Size

3/8-16

Package Quantity

25

Finish

Zinc

Compare
SALE
3
3
Minimum purchase quantity is 3
$23.00was $31.95
Save $8.95 (28%)
Ships Same Day

Length

2-1/2 in

Size

3/8-16

Package Quantity

50

Finish

Zinc

Compare
SALE
3
3
Minimum purchase quantity is 3
$9.60was $12.25
Save $2.65 (22%)
Ships Same Day

Length

1-3/4 in

Size

10-24

Package Quantity

125

Finish

Zinc

Compare
Clearance
3
3
Minimum purchase quantity is 3
$9.50was $13.75
Save $4.25 (31%)
Ships Same Day

Length

3-1/2 in

Size

3/4-10

Package Quantity

5

Finish

Plain

Compare
1
1
$405.95
Ships in 2 Business Days

Length

6-1/2 in

Size

5/8-11

Package Quantity

25

Finish

Zinc

Compare
6
6
Minimum purchase quantity is 6
$9.80
Ships in 2 Business Days

Length

1-1/2 in

Size

1/4-20

Package Quantity

100

Finish

Zinc