Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sight Glasses

58 Results

Brand

Diameter

View All Diameter

Height

View All Height

Price

58 Results
Compare
1
1
$50.95
Ships in 3 Business Days

Height

4.5mm

Diameter

35mm

Sight Glass Body Material

Aluminum

Sight Glass Material

Plexiglass (PMMA)

Compare
BESTSELLER
1
1
$18.25
Ships in 3 Business Days

Height

7.5mm

Across Flats

.79" (20mm)

Thread Size

M16 x 1.5 in

Diameter

22mm

Compare
1
1
$32.95
Ships in 3 Business Days

Height

.33"

Across Flats

1.42" (36mm)

Thread Size

G 1 in

Diameter

1.57"

Compare
1
1
$33.95
Ships in 3 Business Days

Height

.31"

Across Flats

1.13" (29mm)

Thread Size

3/4 NPT (Male/Female) in

Diameter

.71"

Compare
BESTSELLER
1
1
$22.50
Ships in 3 Business Days

Height

.30"

Across Flats

.91" (23mm)

Thread Size

G 1/2 in

Diameter

1.02"

Compare
1
1
$3.63
Ships in 3 Business Days

Across Flats

1.30" (33mm)

Thread Size

G 3/4 in

Diameter

1.30"

Sight Glass Material

Transparent High-Resistance Polyamide