Take 15% off your entire order!

Offer applied at checkout

18 Gauge Staple - 1" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 4000 - Made In USA

18 Gauge Staple - 1" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 4000 - Made In USA

Item #: WBB2143822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Gauge Staple - 5/16" Length - 1/2" Crown - Galvanized Steel - Pkg of 4000

Features:
  • 20 Gauge
  • Length: 5/16"
  • Crown Size: 1/2"
  • Cutting Point: Chisel Point
  • Similar To: Duo Fast 50
  • Packaging: 1 Boxe of 4000


Product Specifications

  • BRANDPrebena
  • MANUFACTURERS PART NUMBERE25CRF-U4M
  • TYPEStaple
  • GAUGE18 Gauge
  • CROWN1/4"
  • LENGTH1"
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • CUTTING POINTChisel Point
  • PACKAGE QTY4000
  • SIMILAR TOSenco L
  • COUNTRY OF ORIGINMade in USA
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

16 Gauge 1-1/4" Crown Packaging Staples - 3/4" Length - Bronzed Steel - Pkg of 8000 -Made in Germany

Item #: B2335174

Not Yet Rated

Usually ships in 1 to 4 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18 Gauge Staple - 1" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 4000 - Made In USA

18 Gauge Staple - 1" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 4000 - Made In USA

Item #: WBB2143822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant