Key Stock
Finish
Type
Length
Width
Material
Color
Style
Price
Keystock - 3/32" x 3/32" x 1 Ft - 300 Series Stainless Steel - Plain - Undersize - ASTM A484
Length
1 Ft in
Width
3/32 in
Height/Thickness
3/32 in
Color
Plain
Keystock - 14 mm x 14 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880
Length
305 mm
Width
14 mm
Step Keystock - 1/4" x 5/16" x 1 Ft - Type 2 - Zinc Clear - Overall Height: 1/8" + 1/8"
Length
1 ft
Width
1/4 in
Length
6 Ft in
Width
9/16 in
Height/Thickness
3/4 in
Color
Plain
Length
12 in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain
Length
12 in
Width
1 in
Height/Thickness
1 in
Color
Plain